

GATES
GATES
5LOCXREEL
GATES GATES
Description
5LOCXREEL HYDRAULIC HOSE ; POR LOC 1-FIBER BRAID LOCK-ON 350FT/REEL
Hydraulic Hose; 5/16" Inner Diameter; 0.55" Outer Diameter; Nitrile Inner Material; MOuter Diameterified Nitrile Outer Material; Gray Color; 1200 PSI - 82.7 Bar Operating Pressure
Part #
43191793
BDI #
22151096
Details
5.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5LOCXREEL/p/22151096
Your Price
$ 5.66 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.07
EAN
0770075694786
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Modified Nitrile
Color
Gray
Operating Temperature Range
-40 To +250 Deg F
Operating Pressure
1200 PSI | 82.7 Bar
Typical Use
Petroleum-Based Hydraulic Oil | Glycol Anti-Freeze Compounds | Water | Engine Lubricating Oils And Air Lock-On Hose | Vibration Or Pressure Surge | Permanent Piping In Residential Or Commercial Building
Price Unit
REEL
Package Quantity
350FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 350 FEET
Inch - Metric
Inch
Other Features
300 PSI | 20.7 Bar Dynamic WP | 1-Braid | Textile Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
43191793
Long Description
Hydraulic Hose; 5/16" Inner Diameter; 0.55" Outer Diameter; Nitrile Inner Material; MOuter Diameterified Nitrile Outer Material; Gray Color; 1200 PSI - 82.7 Bar Operating Pressure
Inside Diameter
0.3125 Inch | 7.9 Millimeter
Outside Diameter
0.55 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh