

GATES
GATES
5M2T-MTFXREEL
GATES GATES
Description
5M2T-MTFXREEL HYDRAULIC HOSE ; POR 350FT/REEL
Hydraulic Hose; 5/16" Inside Diameter; 0.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5500 PSI | 379 Bar Operating Pressure
Part #
46574727
BDI #
22151052
Details
13.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5M2T-MTFXREEL/p/22151052
Your Price
$ 13.02 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.11
EAN
0770075504382
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
5500 PSI | 379 Bar
Price Unit
REEL
Package Quantity
350FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 350 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 5/16" Inside Diameter; 0.6" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5500 PSI | 379 Bar Operating Pressure
Inside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.6 Inch | 15.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh