https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-BLNDR-TR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI2MHxpbWFnZS9qcGVnfGFHVmpMMmhsTmk4eE1ESTRNVE00TmpJME5qRTNOQzlKVGtSSFFWUklUMU5GV0ZoZlFrZGZRa3hPUkZKZlZGSmZRa3hMWHpNd01IZ3pNREF1YW5CbnxmNTBlNTY5ZjU2NDlhNWRlYzY3YzJiYTEyNjgxNzcyN2UxYmU2MjVmNTlhNzk4NzI1MDE4MTM1MTc0NTJhYzE2
https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-BLNDR-TR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI2MHxpbWFnZS9qcGVnfGFHVmpMMmhsTmk4eE1ESTRNVE00TmpJME5qRTNOQzlKVGtSSFFWUklUMU5GV0ZoZlFrZGZRa3hPUkZKZlZGSmZRa3hMWHpNd01IZ3pNREF1YW5CbnxmNTBlNTY5ZjU2NDlhNWRlYzY3YzJiYTEyNjgxNzcyN2UxYmU2MjVmNTlhNzk4NzI1MDE4MTM1MTc0NTJhYzE2
GATES
GATES
5X100 BLACK GOLD BLENDER TRANSFER 150D
GATES GATES
Description
5"X100' BLK GOLD BLENDER TRANSFER 150D ; OILFIELD HOSE 400'/REEL
Oilfield Hose; 5" Inside Diameter; 5.73" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Part #
4110-0500
BDI #
22284755
Details
91.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5X100-BLACK-GOLD-BLENDER-TRANSFER-150D/p/22284755
Your Price
$ 91.39 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
1.71
EAN
0770075370956
Product Group - BDI
F02192
Type of Hose
Oilfield
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Industrial
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Multi-Ply Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
41100500
Weight / LBS
377
Long Description
Oilfield Hose; 5" Inside Diameter; 5.73" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Inside Diameter
5 Inch | 127 Millimeter
Outside Diameter
5.73 Inch | 145.542 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


