https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-ABS-BLK-300SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk5MHxpbWFnZS9qcGVnfGFETmlMMmhpTXk4eE1ESTRNVE00TlRNNU5ESXdOaTlKVGtSSFFWUklUMU5GV0ZoZlFrZGZRVUpUWDBKTVMxOHpNREJUUkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8NWZhMjFiNDlkNTgxNGUwNzcwMGE5OTE0YjJkZGMyZDllMmQzNTVjNDBhOGU3NzA2M2VkNTNjM2Y4OGM4YThjYQ
https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-ABS-BLK-300SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk5MHxpbWFnZS9qcGVnfGFETmlMMmhpTXk4eE1ESTRNVE00TlRNNU5ESXdOaTlKVGtSSFFWUklUMU5GV0ZoZlFrZGZRVUpUWDBKTVMxOHpNREJUUkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8NWZhMjFiNDlkNTgxNGUwNzcwMGE5OTE0YjJkZGMyZDllMmQzNTVjNDBhOGU3NzA2M2VkNTNjM2Y4OGM4YThjYQ
GATES
GATES
5X100 BLACK GOLD BULK MATERIAL 300D
GATES GATES
Description
5X100 BLACK GOLD BULK MATERIAL 300D ; OILFIELD HOSE 100FT/REL
Oilfield Hose; 5" Inside Diameter; 6.14" Outside Diameter; Rubber Inner Material; SBR Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Part #
3129-1013
BDI #
22284615
Details
180.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5X100-BLACK-GOLD-BULK-MATERIAL-300D/p/22284615
Your Price
$ 180.26 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
2.12
EAN
0770075714804
Product Group - BDI
F02192
Type of Hose
Oilfield
Inner Material
Rubber
Outer Material
SBR
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Transfer on Onshore and Offshore Drilling Rig and Platform
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 35 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
31291013
Weight / LBS
467
Long Description
Oilfield Hose; 5" Inside Diameter; 6.14" Outside Diameter; Rubber Inner Material; SBR Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
5 Inch | 127 Millimeter
Outside Diameter
6.14 Inch | 155.956 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

