Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5X200FT MARINE MASTER PLUS 20SD https://www.bdiexpress.com/medias/INDGATHOSEXX-MRMSTPL-WTEX100SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ4MHxpbWFnZS9qcGVnfGFEQTVMMmhrTWk4eE1ESTRNVE0zT0RjME1qTXdNaTlKVGtSSFFWUklUMU5GV0ZoZlRWSk5VMVJRVEY5WFZFVllNVEF3VTBSZlFreExYek13TUhnek1EQXVhbkJufDRiY2JmMmRkZjFhMmZjMTlkN2RkZThiZWNkNDIyOTM1NWUwMjM3MmI1NTc1YjhlNDQ3MzAyMGUwNGE2MTcwNTc
22285495 Hoses 

GATES GATES

5X200FT MARINE MASTER PLUS 20SD

Description

5X200' MARINE MASTER PLUS 20SD ; MARINE HOSE 200FT/REL

Marine Hose; 5" Inside Diameter; 5.46" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 20 PSI | 1 Bar Operating Pressure

Part #

4684-1709

BDI #
22285495

Details

60.19 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 60.19 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
1
EAN
0770075304623
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
20 PSI | 1 Bar
Typical Use
Maring Wet Exhaust Equipment | General Purpose
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 30 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46841709
Weight / LBS
441
Long Description
Marine Hose; 5" Inside Diameter; 5.46" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 20 PSI | 1 Bar Operating Pressure
Inside Diameter
5 Inch | 127 Millimeter
Outside Diameter
5.46 Inch | 138.684 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh