https://www.bdiexpress.com/medias/INDCTHHOSEXX-HW-WET-EXHST-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwMHxpbWFnZS9qcGVnfGFERTBMMmhqTlM4eE1UQXdNell6TmpJMU1qY3dNaTlKVGtSRFZFaElUMU5GV0ZoZlNGZGZWMFZVWDBWWVNGTlVYek13TUhnek1EQXVhbkJufGU0OGY2NGNmZWE5OThlNzMyN2Y4NTk4OTBjZWVhOTY1MzA5YzFhY2ViOTRmZjg3Yjc4ZDEzMGFkNjkzMzM2ZDA
https://www.bdiexpress.com/medias/INDCTHHOSEXX-HW-WET-EXHST-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwMHxpbWFnZS9qcGVnfGFERTBMMmhqTlM4eE1UQXdNell6TmpJMU1qY3dNaTlKVGtSRFZFaElUMU5GV0ZoZlNGZGZWMFZVWDBWWVNGTlVYek13TUhnek1EQXVhbkJufGU0OGY2NGNmZWE5OThlNzMyN2Y4NTk4OTBjZWVhOTY1MzA5YzFhY2ViOTRmZjg3Yjc4ZDEzMGFkNjkzMzM2ZDA
CONTINENTAL
CONTINENTAL
6-5/8IN ORS/WETEX HW 30
CONTINENTAL CONTINENTAL
Description
6-5/8IN ORS/WETEX HW 30 INDUSTRIAL HOSE ; NON RETURNABLE 100FT/REL
Marine Hose; 6-5/8" Inside Diameter; 7.49" Outside Diameter; Rubber Inner Material; PVC Outer Material; Black; 30 PSI | 2.1 Bar Operating Pressure
Part #
6-5/8IN ORS/WETEX HW 30
BDI #
27339297
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6-5-8IN-ORS-WETEX-HW-30/p/27339297
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
3.341
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
PVC
Color
Black
Operating Temperature Range
-20 To 180 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Typical Use
Engine Tank | Bilge Exhaust | Toilet | Holding Tank | Scupper Line
Price Unit
COIL
Package Quantity
25FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 25 FEET
Inch - Metric
Inch
Other Features
36" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
198.25
Long Description
Marine Hose; 6-5/8" Inside Diameter; 7.49" Outside Diameter; Rubber Inner Material; PVC Outer Material; Black; 30 PSI | 2.1 Bar Operating Pressure
Inside Diameter
6.625 Inch | 168.275 Millimeter
Outside Diameter
7.49 Inch | 190.246 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

