GATES
GATES
6-5/8INX50FT 688SB MH HOSE 35PSI
GATES GATES
Description
6-5/8"X50' 688SB MH HOSE 35PSI ; MATERIAL HANDLING HOSE 50'/REEL
Material Handling; 6-5/8" Inside Diameter; 7.47" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 35 PSI - 2 Bar Operating Pressure
Part #
4691-0370
BDI #
1111756
Details
126.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6-5-8INX50FT-688SB-MH-HOSE-35PSI/p/1111756
Your Price
$ 126.10 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
2.43
EAN
0072053662498
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
35 PSI | 2 Bar
Typical Use
Suction, Pneumatic or Gravity System
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 36 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Weight / LBS
5.36
Long Description
Material Handling; 6-5/8" Inside Diameter; 7.47" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 35 PSI - 2 Bar Operating Pressure
Outside Diameter
7.47 Inch | 189.738 Millimeter
Inside Diameter
6.625 Inch | 168.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


