https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCD-HD-WD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwN3xpbWFnZS9qcGVnfGFERmpMMmhrTWk4eE1UQXdNelkwTkRjek9UWXhOQzlKVGtSRFZFaElUMU5GV0ZoZlVFTkVYMGhFWDFkRVh6TXdNSGd6TURBdWFuQm58ZGFmNTMxOTcyMjM1ZDg4NzVhZGY2Mzk5OTM1ZGJmZjEwZWY2YjE2MTA0YTg4ZTI5NmQ0MTNhM2M0NjFiZDRkNQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCD-HD-WD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwN3xpbWFnZS9qcGVnfGFERmpMMmhrTWk4eE1UQXdNelkwTkRjek9UWXhOQzlKVGtSRFZFaElUMU5GV0ZoZlVFTkVYMGhFWDFkRVh6TXdNSGd6TURBdWFuQm58ZGFmNTMxOTcyMjM1ZDg4NzVhZGY2Mzk5OTM1ZGJmZjEwZWY2YjE2MTA0YTg4ZTI5NmQ0MTNhM2M0NjFiZDRkNQ
CONTINENTAL
CONTINENTAL
6-5/8INX5FT HD WATER DISCHARGE SE
CONTINENTAL CONTINENTAL
Description
6-5/8INX5FT HD WATER DISCHARGE SE HOSE ; NON-RETURNABLE 5FT/BOX
Water Discharge Hose; 6-5/8" Inside Diameter; 7.22" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
6-5/8INX5FT HD WATER DISCHARGE SE
BDI #
24578513
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6-5-8INX5FT-HD-WATER-DISCHARGE-SE/p/24578513
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
1.606
EAN
0037256521621
Product Group - BDI
F02192
Type of Hose
Water Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Mining | Construction
Price Unit
COIL
Package Quantity
5FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 5 FEET
Inch - Metric
Inch
Other Features
4 Spiral-Plies of Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Discharge
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
17.9
Long Description
Water Discharge Hose; 6-5/8" Inside Diameter; 7.22" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
6.625 Inch | 168.275 Millimeter
Outside Diameter
7.22 Inch | 183.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

