Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

65216 https://www.bdiexpress.com/medias/INDCTHHOSEXX-SSA-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI0MHxpbWFnZS9qcGVnfGFESXpMMmhsTXk4eE1EYzNNREV5TmpBeE1qUTBOaTlKVGtSRFZFaElUMU5GV0ZoZlUxTkJYMUpFWHpNd01IZ3pNREF1YW5CbnwwMDAzYTM4MWRhOWMyMDA3NDY0ZjYzNTZlYzVhMzkzMGIyZDFjYmM4Yjc5MzU5ZDM4MTVmNzg2M2YyYWQ3Y2Y5
422923 Hoses 

CONTINENTAL CONTINENTAL

65216

Description

65216 HOSE ; 500FT/REL

Air and Multipurpose; 1/4" Inside Diameter; 0.59" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI - 17 Bar Operating Pressure

Part #

20026058

BDI #
422923

Details

520.02 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 520.02 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.056
EAN
0037256131240
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 190 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Automobile Repair Shop | General Air Line Service Station | Garage
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Manufacturer Internal Number
20026058
Weight / LBS
80
Long Description
Air and Multipurpose; 1/4" Inside Diameter; 0.59" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI - 17 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.59 Inch | 14.986 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh