https://www.bdiexpress.com/medias/INDGATHOSEXX-690SB-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MjB8aW1hZ2UvanBlZ3xhREZpTDJoa055ODVPREExTlRZeU5EUTFPRFUwTDBsT1JFZEJWRWhQVTBWWVdGODJPVEJUUWw5WFNGUmZNekF3ZURNd01DNXFjR2N8NDRhNDM5OTdjYzM1ZDA2NDZhOTQxZjllNDc5NWJiZmZkYjE1YWQ2ZDljNDc5NWY1NWViOWJlYWEyZTUyOTM4NQ
https://www.bdiexpress.com/medias/INDGATHOSEXX-690SB-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MjB8aW1hZ2UvanBlZ3xhREZpTDJoa055ODVPREExTlRZeU5EUTFPRFUwTDBsT1JFZEJWRWhQVTBWWVdGODJPVEJUUWw5WFNGUmZNekF3ZURNd01DNXFjR2N8NDRhNDM5OTdjYzM1ZDA2NDZhOTQxZjllNDc5NWJiZmZkYjE1YWQ2ZDljNDc5NWY1NWViOWJlYWEyZTUyOTM4NQ
GATES
GATES
690SB-5
GATES GATES
Description
690SB-5 FOOD AND BEVERAGE HOSE ; 5IN NOM ID 5.75IN NOM OD 55PSI MAX
Hose; Sanitary Food Grade; 5" Inside Diameter; 5-3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 55 PSI - 4 Bar Operating Pressure
Part #
690SB-5
BDI #
21548444
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/690SB-5/p/21548444
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
90.27
Product Group - BDI
F02192
Type of Hose
Sanitary Food Grade
Inner Material
Rubber
Outer Material
Rubber
Color
White
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
55 PSI | 4 Bar
Typical Use
Gravity System | Industrial | Pneumatic System
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
Synthetic | High Tensile Textile With Steel Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Weight / LBS
199
Long Description
Hose; Sanitary Food Grade; 5" Inside Diameter; 5-3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 55 PSI - 4 Bar Operating Pressure
Outside Diameter
5.75 Inch | 146.05 Millimeter
Inside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


