GATES
GATES
6C14CT 300FT/CARTON
GATES GATES
Description
6C14CT XCTN HYDRAULIC HOSE ; POR 300FT/REL
Hydraulic; 5/16" Inside Diameter; 0.45" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; ; 2500 PSI - 172 Bar Operating Pressure
Part #
77523600
BDI #
1112576
Details
20.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6C14CT-300FT-CARTON/p/1112576
Your Price
$ 20.84 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.05
EAN
0072053204407
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PTFE
Outer Material
Stainless Steel
Operating Temperature Range
-65 To 450 Deg F
Operating Pressure
2500 PSI | 172 Bar
Typical Use
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Price Unit
CARTON
Package Quantity
300FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 300 FEET
Inch - Metric
Inch
Other Features
1 Stainless Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 8000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Manufacturer Item Number
77523600
Weight / LBS
0.11
Long Description
Hydraulic; 5/16" Inside Diameter; 0.45" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; ; 2500 PSI - 172 Bar Operating Pressure
Outside Diameter
0.45 Inch | 11.43 Millimeter
Inside Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


