Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6C14X25FT https://www.bdiexpress.com/medias/INDGATHOSEXX-C14-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2ODJ8aW1hZ2UvanBlZ3xhR015TDJobE5DODVNelk0TmpRMk1qVTBOakl5TG1wd1p3fDcyMjFjNTdjNTY2YTM5YzUzMGM2ZDY3ZjllOGI4Y2I2ZGQ1ODNiNjA2NjU0Yzc1ZmZlNzcwOGUyNzc1YTRjYmY
1112577 Hoses 

GATES GATES

6C14X25FT

Description

6C14 X25FT HYDRAULIC HOSE ; POR 85702 25FT/BOX

Hydraulic; 5/16" Inside Diameter; 0.45" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; White; 2500 PSI - 172 Bar Operating Pressure

Part #

77520625

BDI #
1112577

Details

21.81 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 21.81 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
1.25
EAN
0072053219777
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PTFE
Outer Material
Stainless Steel
Color
White
Operating Temperature Range
-65 To 450 Deg F
Operating Pressure
2500 PSI | 172 Bar
Typical Use
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Price Unit
FT
Package Quantity
25FT
Order in Multiples of
25FT
Minimum Order Quantity
25 FEET
Inch - Metric
Inch
Other Features
1 Stainless Steel Wire Braid | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
77520625
Weight / LBS
2.75
Long Description
Hydraulic; 5/16" Inside Diameter; 0.45" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; White; 2500 PSI - 172 Bar Operating Pressure
Inside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.45 Inch | 11.43 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh