Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6C5M 385FT/REEL https://www.bdiexpress.com/medias/INDGATHOSEXX-C5M-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5MnxpbWFnZS9qcGVnfGFESmxMMmhsWXk4NU16WTROalEyTkRnek9UazRMbXB3Wnd8NDY4Njg5ZTc4MjUxNzQ1YjMzZThhMzM2ZjgxMjM5ZTYzMGY1YmI0MmFmNGU3NDE2NDc5OGZhZjMzZTVjODExOA
1112638 Hoses 

GATES GATES

6C5M 385FT/REEL

Description

6C5M XREEL HYDRAULIC HOSE ; NON-RETURNABLE C5M MARINE FUEL LINE

Marine; 5/16" Inside Diameter; 0.67" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 500 PSI - 34 Bar Operating Pressure

Part #

6C5M 385FT/REEL

BDI #
1112638

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.12
EAN
0072053174632
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-4 To 212 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
All Commercial and Recreational Vessel Fuel Line | Automotive | Industrial
Price Unit
REEL
Package Quantity
385FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 385 FEET
Inch - Metric
Inch
Other Features
1 Wire Braid | Bend Radius 1.3 Inch | Burst Pressure 2000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
Manufacturer Item Number
36581969
Weight / LBS
0.27
Long Description
Marine; 5/16" Inside Diameter; 0.67" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 500 PSI - 34 Bar Operating Pressure
Inside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.67 Inch | 17.018 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh