GATES
GATES
6CR1XREEL
GATES GATES
Description
6CR1XREEL HYDRAULIC HOSE ; POR 1-WIRE BRAID 385FT/REEL
Hydraulic Hose; 3/8" Inner Diameter; 0.66" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 10400 PSI - 717.1 Bar Operating Pressure
Part #
46578833
BDI #
22151070
Details
7.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6CR1XREEL/p/22151070
Your Price
$ 7.66 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.104
EAN
0770075690542
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Modified SBR
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
10400 PSI | 717.1 Bar
Typical Use
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Price Unit
REEL
Package Quantity
385FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 385 FEET
Inch - Metric
Inch
Other Features
2600 PSI | 179.275 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46578833
Weight / LBS
0.23
Long Description
Hydraulic Hose; 3/8" Inner Diameter; 0.66" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 10400 PSI - 717.1 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.5 Millimeter
Outside Diameter
0.66 Inch | 16.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


