GATES
GATES
6CR2 400FT/REEL
GATES GATES
Description
6CR2 XREEL HYDRAULIC HOSE ; POR 2-WIRE BRAID 400FT/REL
Hydraulic Hose; 3/8" Inner Diameter; 0.73" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 19200 PSI - 1323.8 Bar Operating Pressure
Part #
46578845
BDI #
20517587
Details
8.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6CR2-400FT-REEL/p/20517587
Your Price
$ 8.05 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.172
EAN
0770075691792
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Modified SBR
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
19200 PSI | 1323.8 Bar
Typical Use
High-Pressure Hydraulics | Low Flexure/Non-Severe
Price Unit
REEL
Package Quantity
400FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 400 FEET
Inch - Metric
Inch
Other Features
4800 PSI | 330.95 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46578845
Long Description
Hydraulic Hose; 3/8" Inner Diameter; 0.73" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 19200 PSI - 1323.8 Bar Operating Pressure
Outside Diameter
0.73 Inch | 18.5 Millimeter
Inside Diameter
0.375 Inch | 9.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


