GATES
GATES
6IN 690SB FOOD AND BEVERAGE 50PSI
GATES GATES
Description
6" X 50' FOOD AND BEVERAGE HOSE ; 50FT/REL
Food and Beverage; 6" Inside Diameter; 6.91" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 50 PSI - 3 Bar Operating Pressure
Part #
4693-0260
BDI #
18201889
Details
134.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6IN-690SB-FOOD-AND-BEVERAGE-50PSI/p/18201889
Your Price
$ 134.39 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
2.67
EAN
0072053216844
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Gravity System | Industrial | Pneumatic System
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 36 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Weight / LBS
354
Long Description
Food and Beverage; 6" Inside Diameter; 6.91" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 50 PSI - 3 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.91 Inch | 175.514 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


