https://www.bdiexpress.com/medias/INDCTHHOSEXX-COLD-BLUE-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1NXxpbWFnZS9qcGVnfGFHUTVMMmhrTVM4eE1UQXdNelkwTlRNeU9UUXpPQzlKVGtSRFZFaElUMU5GV0ZoZlEwOU1SRjlDVEZWRlh6TXdNSGd6TURBdWFuQm58NWYzNjEzZTU2NWZjODY1MTU1NDcyYzg5NDQ4MzY1MWVlZmE4OTY0NTAyNGI2ZjYyZjc5NDNjZjk2MDU4ZDQ5Ng
https://www.bdiexpress.com/medias/INDCTHHOSEXX-COLD-BLUE-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1NXxpbWFnZS9qcGVnfGFHUTVMMmhrTVM4eE1UQXdNelkwTlRNeU9UUXpPQzlKVGtSRFZFaElUMU5GV0ZoZlEwOU1SRjlDVEZWRlh6TXdNSGd6TURBdWFuQm58NWYzNjEzZTU2NWZjODY1MTU1NDcyYzg5NDQ4MzY1MWVlZmE4OTY0NTAyNGI2ZjYyZjc5NDNjZjk2MDU4ZDQ5Ng
CONTINENTAL
CONTINENTAL
6IN COLD FLEX BLU
CONTINENTAL CONTINENTAL
Description
6IN COLD FLEX BLU WATER HOSE ; 100FT/REL
Suction and Discharge Hose; 6" Inside Diameter; 6.62" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear | Blue; 47 PSI | 3.2 Bar Operating Pressure
Part #
21121577
BDI #
27339339
Details
28.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6IN-COLD-FLEX-BLU/p/27339339
Your Price
$ 28.45 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
1.458
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Clear | Blue
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
47 PSI | 3.2 Bar
Typical Use
Agricultural | Construction | Industrial | Mining
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
36" Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
327
Long Description
Suction and Discharge Hose; 6" Inside Diameter; 6.62" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear | Blue; 47 PSI | 3.2 Bar Operating Pressure
Outside Diameter
6.62 Inch | 168.148 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


