CONTINENTAL
CONTINENTAL
6IN NUTRIFLO S/D WHITE
CONTINENTAL CONTINENTAL
Description
6IN NUTRIFLO S/D WHITE ; FOOD 300 MOQ
Food and Beverage; 6" Inside Diameter; 6.63" Outside Diameter; PVC Inner Material; PVC Outer Material; White; 47 PSI - 3.2 Bar Operating Pressure
Part #
20013297
BDI #
423459
Details
9636.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6IN-NUTRIFLO-S-D-WHITE/p/423459
Your Price
$ 9,636.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
153.77
EAN
0037256132964
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
White
Operating Temperature Range
-15 To 158 Deg F
Operating Pressure
47 PSI | 3.2 Bar
Typical Use
Dry Bulk Food Material
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Density Pliovic Helix | Bend Radius 36 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Food and Beverage
Weight / LBS
339
Long Description
Food and Beverage; 6" Inside Diameter; 6.63" Outside Diameter; PVC Inner Material; PVC Outer Material; White; 47 PSI - 3.2 Bar Operating Pressure
Outside Diameter
6.63 Inch | 168.402 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh