https://www.bdiexpress.com/medias/INDCTHHOSEXX-PRSPECTR-OF-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwOHxpbWFnZS9qcGVnfGFEZGhMMmcxTXk4eE1UQXdNelkwTmprek5UQTNNQzlKVGtSRFZFaElUMU5GV0ZoZlVGSlRVRVZEVkZKZlQwWmZNekF3ZURNd01DNXFjR2N8NmIwYTE5NTg0YzBlNDhhNDhiZmQ0NGJhNTVmYzQxNDU5ZWI0NDkxYTJmNDljNmJhYThjYTc4OWM5ODQyODQxYQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PRSPECTR-OF-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwOHxpbWFnZS9qcGVnfGFEZGhMMmcxTXk4eE1UQXdNelkwTmprek5UQTNNQzlKVGtSRFZFaElUMU5GV0ZoZlVGSlRVRVZEVkZKZlQwWmZNekF3ZURNd01DNXFjR2N8NmIwYTE5NTg0YzBlNDhhNDhiZmQ0NGJhNTVmYzQxNDU5ZWI0NDkxYTJmNDljNmJhYThjYTc4OWM5ODQyODQxYQ
CONTINENTAL
CONTINENTAL
6IN PROSPECTOR OILFIELD 150
CONTINENTAL CONTINENTAL
Description
6IN PROSPECTOR OILFIELD 150 HOSE ; PETROLEUM 100FT/REL
Oilfield Hose; 6" Inside Diameter; 6.76" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
20018042
BDI #
424189
Details
136.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6IN-PROSPECTOR-OILFIELD-150/p/424189
Your Price
$ 136.73 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.6
EAN
0037256112461
Product Group - BDI
F02192
Type of Hose
Oilfield
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Storage Tank
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
19" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
575
Long Description
Oilfield Hose; 6" Inside Diameter; 6.76" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.76 Inch | 171.704 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


