CONTINENTAL
CONTINENTAL
6IN PYROFLEX II HOT AIR
CONTINENTAL CONTINENTAL
Description
6IN PYROFLEX II HOT AIR HOSE ; 100FT/REL
Material Handling Hose; 6" Inside Diameter; 6.74" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI | 6.9 Bar Operating Pressure
Part #
20019675
BDI #
423772
Details
94.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6IN-PYROFLEX-II-HOT-AIR/p/423772
Your Price
$ 94.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
2.286
EAN
0037256233746
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-20 To 325 Deg F
Operating Pressure
100 PSI | 6.9 Bar
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
30" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
480
Long Description
Material Handling Hose; 6" Inside Diameter; 6.74" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI | 6.9 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.74 Inch | 171.196 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



