CONTINENTAL
CONTINENTAL
6IN SPIRAFLEX VACUUM WHITE
CONTINENTAL CONTINENTAL
Description
6IN SPIRAFLEX VACUUM WHITE HOSE ; WHT PLIOVIC CMPD 30FT/BOX
Vacuum; 6" Inside Diameter; 6.59" Outside Diameter; PVC Inner Material; White; 20 PSI - 1.4 Bar Operating Pressure
Part #
20013100
BDI #
425100
Details
44.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6IN-SPIRAFLEX-VACUUM-WHITE/p/425100
Your Price
$ 44.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
0.984
EAN
0037256132322
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
PVC
Color
White
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
20 PSI | 1.4 Bar
Typical Use
Dust Collection | Exhaust Transmission
Price Unit
BOX
Package Quantity
30FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 30 FEET
Inch - Metric
Inch
Other Features
High Density Rigid White Pliovic Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Manufacturer Internal Number
20013100
Weight / LBS
61.5
Long Description
Vacuum; 6" Inside Diameter; 6.59" Outside Diameter; PVC Inner Material; White; 20 PSI - 1.4 Bar Operating Pressure
Outside Diameter
6.59 Inch | 167.386 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


