Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6IN YELLOW HORNET XF YEL/BLK https://www.bdiexpress.com/medias/INDCTHHOSEXX-HORNET-XF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTB8aW1hZ2UvanBlZ3xhR1UzTDJnd05TOHhNVEF3TXpZME56UTVNakV5Tmk5SlRrUkRWRWhJVDFORldGaGZTRTlTVGtWVVgxaEdYek13TUhnek1EQXVhbkJufDVmMTM0YTNkYTgxZDljNzUxYzc4Njc5MGE0Y2FmYTFmZDNiMmI1MjE4ZjAwNTY1ZGVmNmJmMmFiNjFjYzc4MWE
26934176 Hoses 

CONTINENTAL CONTINENTAL

6IN YELLOW HORNET XF YEL/BLK

Description

6IN YELLOW HORNET XF YEL/BLK WATER HOSE

Suction and Discharge Hose; 6" Inside Diameter; 6-3/4" Outside Diameter; Rubber Inner Material; Black | Yellow; 25 PSI | 1.7 Bar Operating Pressure

Part #

21102420

BDI #
26934176

Details

7116.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,116.00 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
1.334
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
Rubber
Color
Black | Yellow
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
25 PSI | 1.7 Bar
Typical Use
Agricultural | Construction | Marine and Manufacturing Industry
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
20" Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
288
Long Description
Suction and Discharge Hose; 6" Inside Diameter; 6-3/4" Outside Diameter; Rubber Inner Material; Black | Yellow; 25 PSI | 1.7 Bar Operating Pressure
Outside Diameter
6.75 Inch | 171.45 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh