https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLXTRA-DM-300x300.jpg?context=bWFzdGVyfHJvb3R8NjExNnxpbWFnZS9qcGVnfGFEUTRMMmczT0M4eE1UQXdNelkwTVRNNU56STNPQzlKVGtSRFZFaElUMU5GV0ZoZlJreFlWRkpCWDBSTlh6TXdNSGd6TURBdWFuQm58NjYwYTI3OGE5Y2FkMzQzZGYzMGQ3MmI2MzRkYjk0MTcwYjc4ZjczMmRlMWVlYmRlMTFmOTA3MjkzMTNjYmE0Yg
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLXTRA-DM-300x300.jpg?context=bWFzdGVyfHJvb3R8NjExNnxpbWFnZS9qcGVnfGFEUTRMMmczT0M4eE1UQXdNelkwTVRNNU56STNPQzlKVGtSRFZFaElUMU5GV0ZoZlJreFlWRkpCWDBSTlh6TXdNSGd6TURBdWFuQm58NjYwYTI3OGE5Y2FkMzQzZGYzMGQ3MmI2MzRkYjk0MTcwYjc4ZjczMmRlMWVlYmRlMTFmOTA3MjkzMTNjYmE0Yg
CONTINENTAL
CONTINENTAL
6INX100FT FLEXTRA DRY MATERIAL 75
CONTINENTAL CONTINENTAL
Description
6INX100FT FLEXTRA DRY MATERIAL 75 HOSE ; 100FT/REL
Material Handling Hose; 6" Inside Diameter; 6.81" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure
Part #
20019236
BDI #
24572459
Details
168.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6INX100FT-FLEXTRA-DRY-MATERIAL-75/p/24572459
Your Price
$ 168.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
2.594
EAN
0037256495182
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
75 PSI | 5.2 Bar
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
24" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
547
Long Description
Material Handling Hose; 6" Inside Diameter; 6.81" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 75 PSI | 5.2 Bar Operating Pressure
Outside Diameter
6.81 Inch | 172.974 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


