https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLX-PTRLM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgzN3xpbWFnZS9qcGVnfGFHRmxMMmcyT0M4eE1UQXdNelkwT0RJM09EVTFPQzlKVGtSRFZFaElUMU5GV0ZoZlJreFlYMUJVVWt4TlgwSk1TMTh6TURCNE16QXdMbXB3Wnd8OGZiMGJhNjFjYjgwYmZhOWEyZjczMDVjYjU0N2U4ZTVkZmMzMGY1Nzc2YWZiOTkwY2NkNGIzZWYyODg2ZmFlYg
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLX-PTRLM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgzN3xpbWFnZS9qcGVnfGFHRmxMMmcyT0M4eE1UQXdNelkwT0RJM09EVTFPQzlKVGtSRFZFaElUMU5GV0ZoZlJreFlYMUJVVWt4TlgwSk1TMTh6TURCNE16QXdMbXB3Wnd8OGZiMGJhNjFjYjgwYmZhOWEyZjczMDVjYjU0N2U4ZTVkZmMzMGY1Nzc2YWZiOTkwY2NkNGIzZWYyODg2ZmFlYg
CONTINENTAL
CONTINENTAL
6INX100FT FLEXWING PETROLEUM BLACK 150
CONTINENTAL CONTINENTAL
Description
6INX100FT FLEXWING PETROLEUM BLACK 150 ; HOSE 100FT/REL
Suction and Discharge Hose; 6" Inside Diameter; 6.78" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
20015013
BDI #
24571752
Details
106.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6INX100FT-FLEXWING-PETROLEUM-BLACK-150/p/24571752
Your Price
$ 106.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
2.577
EAN
0037256233081
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-35 To 200 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Tank Truck Service Industry
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
30" Bend Radius | Spiral-Plied Synthetic Fabric with Double Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
561
Long Description
Suction and Discharge Hose; 6" Inside Diameter; 6.78" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.78 Inch | 172.212 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

