Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6INX100FT NUTRIFLEX STATIC WIRE CLEAR https://www.bdiexpress.com/medias/INDCTHHOSEXX-NTRFLX-SW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE1MHxpbWFnZS9qcGVnfGFEWmxMMmd4TlM4eE1UQXdNelkwTWpFNE16Y3hNQzlKVGtSRFZFaElUMU5GV0ZoZlRsUlNSa3hZWDFOWFh6TXdNSGd6TURBdWFuQm58OGQ1ODFlNzI3MTgwOTRmMTBiZjA5ZGFjNGY0ZTMzODlmYWE2NzNmYTE2N2M2ZDMyMzljZjE3MzZkYWZlMDkwZQ
423441 Hoses 

CONTINENTAL CONTINENTAL

6INX100FT NUTRIFLEX STATIC WIRE CLEAR

Description

6INX100FT NUTRIFLEX STATIC WIRE CLEAR ; FOOD HOSE 100FT/REL

Food and Beverage Hose; 6" Inside Diameter; 6.87" Outside Diameter; Clear; 25 PSI | 1.7 Bar Operating Pressure

Part #

20013608

BDI #
423441

Details

69.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 69.00 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
1.148
EAN
0037256234903
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Color
Clear
Operating Temperature Range
-15 To 158 Deg F
Operating Pressure
25 PSI | 1.7 Bar
Typical Use
Transmission of Powder Pellet
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
30" Bend Radius | Clear High-Density Rigid PVC Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
298
Long Description
Food and Beverage Hose; 6" Inside Diameter; 6.87" Outside Diameter; Clear; 25 PSI | 1.7 Bar Operating Pressure
Outside Diameter
6.87 Inch | 174.498 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh