CONTINENTAL
CONTINENTAL
6INX10FT WATER SD 100
CONTINENTAL CONTINENTAL
Description
6INX10FT WATER SD 100 HOSE ; SBR 100FT/REL
Suction and Discharge; 6" Inside Diameter; 6.89" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
Part #
20016426
BDI #
425280
Details
96.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6INX10FT-WATER-SD-100/p/425280
Your Price
$ 96.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
2.806
EAN
0037256127441
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
General Purpose | Medium to Heavy Duty Operation
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric with Internal Wire Helix | 29" Hg Vacuum | 20 To 100 FT Per Coil | Bend Radius 36 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Manufacturer Internal Number
20016426
Weight / LBS
6.29
Long Description
Suction and Discharge; 6" Inside Diameter; 6.89" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
Outside Diameter
6.89 Inch | 175.006 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


