https://www.bdiexpress.com/medias/INDCTHHOSEXX-EXTREMEFLEX-PET-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIxMXxpbWFnZS9qcGVnfGFERmpMMmd4Tmk4eE1UQXdNelkwTnpreE9ERXhNQzlKVGtSRFZFaElUMU5GV0ZoZlJWaFVVa1ZOUlVaTVJWaGZVRVZVWHpNd01IZ3pNREF1YW5Cbnw0YWM2MTllMTBiYTVhZmQ1MTViNGI5MGU1MzM0NjRmY2FhODNhYTEwMmQzMmEwMjMxZDI4NGM5YzMzMjY1NDZl
https://www.bdiexpress.com/medias/INDCTHHOSEXX-EXTREMEFLEX-PET-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIxMXxpbWFnZS9qcGVnfGFERmpMMmd4Tmk4eE1UQXdNelkwTnpreE9ERXhNQzlKVGtSRFZFaElUMU5GV0ZoZlJWaFVVa1ZOUlVaTVJWaGZVRVZVWHpNd01IZ3pNREF1YW5Cbnw0YWM2MTllMTBiYTVhZmQ1MTViNGI5MGU1MzM0NjRmY2FhODNhYTEwMmQzMmEwMjMxZDI4NGM5YzMzMjY1NDZl
CONTINENTAL
CONTINENTAL
6INX200FT EXTREMEFLEX PET BLACK 200
CONTINENTAL CONTINENTAL
Description
6INX200FT EXTREMEFLEX PET BLACK 200 HOSE ; 54321615502000 200FT/REL
Petroleum Hose; 6" Inside Diameter; 6.62" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 200 PSI | 13.8 Bar Operating Pressure
Part #
20548829
BDI #
24577161
Details
87.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6INX200FT-EXTREMEFLEX-PET-BLACK-200/p/24577161
Your Price
$ 87.42 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
2.799
EAN
0037256515620
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Tank Truck Service Industry
Price Unit
COIL
Package Quantity
200FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 200 FEET
Inch - Metric
Inch
Other Features
6" Bend Radius | Spiral-Plied Synthetic Fabric with Double Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
886
Long Description
Petroleum Hose; 6" Inside Diameter; 6.62" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 200 PSI | 13.8 Bar Operating Pressure
Outside Diameter
6.62 Inch | 168.148 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


