

CONTINENTAL
CONTINENTAL
6INX20FT ARVAC SW
CONTINENTAL CONTINENTAL
Description
6IN ARVAC SW MATERIAL HANDLING HOSE
Material Handling Hose; 6" Inside Diameter; 6.89" Outside Diameter; Urethane Inner Material; Thermoplastic Outer Material; Black; 25 PSI | 1.7 Bar Operating Pressure
Part #
20452698
BDI #
24576373
Details
1252.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6INX20FT-ARVAC-SW/p/24576373
Your Price
$ 1,252.40 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.667
EAN
0037256346033
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Urethane
Outer Material
Thermoplastic
Color
Black
Operating Temperature Range
-40 To 158 Deg F
Operating Pressure
25 PSI | 1.7 Bar
Price Unit
COIL
Package Quantity
20FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 20 FEET
Inch - Metric
Inch
Other Features
8" Bend Radius | Rigid High-Density PVC Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
66.4
Long Description
Material Handling Hose; 6" Inside Diameter; 6.89" Outside Diameter; Urethane Inner Material; Thermoplastic Outer Material; Black; 25 PSI | 1.7 Bar Operating Pressure
Outside Diameter
6.89 Inch | 175.006 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh