https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPRTN-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMjV8aW1hZ2UvanBlZ3xhRFZtTDJoallpOHhNVEF3TXpZME5EVTBNekF3Tmk5SlRrUkRWRWhJVDFORldGaGZVMUJTVkU1ZlNFUmZNekF3ZURNd01DNXFjR2N8YTY2OTdkN2IzMTk4OGRlMmQ5YjY4ZDVjZDU0Y2E0YWFjZDhkY2YzNDc2NTM2YTg2YjgxNTA3Yzk4Y2JhZDFkOQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPRTN-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMjV8aW1hZ2UvanBlZ3xhRFZtTDJoallpOHhNVEF3TXpZME5EVTBNekF3Tmk5SlRrUkRWRWhJVDFORldGaGZVMUJTVkU1ZlNFUmZNekF3ZURNd01DNXFjR2N8YTY2OTdkN2IzMTk4OGRlMmQ5YjY4ZDVjZDU0Y2E0YWFjZDhkY2YzNDc2NTM2YTg2YjgxNTA3Yzk4Y2JhZDFkOQ
CONTINENTAL
CONTINENTAL
6INX20FT SPIRATHANE HD
CONTINENTAL CONTINENTAL
Description
6IN SPIRATHANE HD BLUE HOSE ; 20FTL 200 MOQ
Material Handling Hose; 6" Inside Diameter; 6.84" Outside Diameter; Polyurethane Inner Material; Blue; 23 PSI | 1.6 Bar Operating Pressure
Part #
20013147
BDI #
24571589
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6INX20FT-SPIRATHANE-HD/p/24571589
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.319
EAN
0037256132490
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Color
Blue
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
23 PSI | 1.6 Bar
Typical Use
Pneumatic Conveyor
Price Unit
COIL
Package Quantity
20FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 20 FEET
Inch - Metric
Inch
Other Features
25" Bend Radius | High-Density Rigid PVC Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
61.6
Long Description
Material Handling Hose; 6" Inside Diameter; 6.84" Outside Diameter; Polyurethane Inner Material; Blue; 23 PSI | 1.6 Bar Operating Pressure
Outside Diameter
6.84 Inch | 173.736 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

