GATES
GATES
6INX20FT SUPER VAC 4688V 60PSI
GATES GATES
Description
6 X 20 SUPER-VAC ; OILFIELD HOSE 20FT/REL
Oil and Petroleum; 6" Inside Diameter; 6.67" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 60 PSI - 4.1 Bar Operating Pressure
Part #
4688-0697
BDI #
18202174
Details
105.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6INX20FT-SUPER-VAC-4688V-60PSI/p/18202174
Your Price
$ 105.85 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
2.07
EAN
0072053217834
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
60 PSI | 4.1 Bar
Typical Use
Oil Field Vacuum Tank | Tank Truck Service
Price Unit
BOX
Package Quantity
20FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 20 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 18 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Oil and Petroleum
Weight / LBS
91.2
Long Description
Oil and Petroleum; 6" Inside Diameter; 6.67" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 60 PSI - 4.1 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.67 Inch | 169.418 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh