

CONTINENTAL
CONTINENTAL
6INX20FT VELOCITY WT ORANGE/CLEAR
CONTINENTAL CONTINENTAL
Description
6INX20FT VELOCITY WT ORANGE/CLEAR ; WTR HOSE 20FT/BOX
Suction and Discharge Hose; 6" Inside Diameter; 7.15" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear | Orange; 70 PSI | 4.8 Bar Operating Pressure
Part #
20761729
BDI #
24578661
Details
939.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6INX20FT-VELOCITY-WT-ORANGE-CLEAR/p/24578661
Your Price
$ 939.20 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
1.895
EAN
0037256522406
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Clear | Orange
Operating Temperature Range
-13 To 158 Deg F
Operating Pressure
70 PSI | 4.8 Bar
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
10" Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
85.8
Long Description
Suction and Discharge Hose; 6" Inside Diameter; 7.15" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear | Orange; 70 PSI | 4.8 Bar Operating Pressure
Outside Diameter
7.15 Inch | 181.61 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh