https://www.bdiexpress.com/medias/INDCTHHOSEXX-SW-WET-EXHST-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwNHxpbWFnZS9qcGVnfGFEVm1MMmhsTmk4eE1UQXdNelkwTURJeE56WXpNQzlKVGtSRFZFaElUMU5GV0ZoZlUxZGZWMFZVWDBWWVNGTlVYek13TUhnek1EQXVhbkJufDRlM2I4YzViNjFiMWNiMDAyYjg1MjEyOTgwZWU4YTQ4NzdiNjg5ODEyZjA0OGIxMzZiMzUyMDM1MTU5NTFkNWM
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SW-WET-EXHST-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwNHxpbWFnZS9qcGVnfGFEVm1MMmhsTmk4eE1UQXdNelkwTURJeE56WXpNQzlKVGtSRFZFaElUMU5GV0ZoZlUxZGZWMFZVWDBWWVNGTlVYek13TUhnek1EQXVhbkJufDRlM2I4YzViNjFiMWNiMDAyYjg1MjEyOTgwZWU4YTQ4NzdiNjg5ODEyZjA0OGIxMzZiMzUyMDM1MTU5NTFkNWM
CONTINENTAL
CONTINENTAL
6INX50FT MARINE SOFTWALL WET EXHAUST
CONTINENTAL CONTINENTAL
Description
6INX50FT MARINE SOFTWALL WET EXHAUST ; HOSE 50FT/BOX
Marine Hose; 6" Inside Diameter; 6.56" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 30 PSI | 2.1 Bar Operating Pressure
Part #
20017043
BDI #
24572057
Details
96.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6INX50FT-MARINE-SOFTWALL-WET-EXHAUST/p/24572057
Your Price
$ 96.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
1.769
EAN
0037256494390
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-20 To 180 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Typical Use
Engine | Toilet | Scupper | Bilge Pump
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
Spiral-Plied Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
159.5
Long Description
Marine Hose; 6" Inside Diameter; 6.56" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 30 PSI | 2.1 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.56 Inch | 166.624 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

