https://www.bdiexpress.com/medias/INDCTHHOSEXX-NTRFLX-SW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE1MHxpbWFnZS9qcGVnfGFEWmxMMmd4TlM4eE1UQXdNelkwTWpFNE16Y3hNQzlKVGtSRFZFaElUMU5GV0ZoZlRsUlNSa3hZWDFOWFh6TXdNSGd6TURBdWFuQm58OGQ1ODFlNzI3MTgwOTRmMTBiZjA5ZGFjNGY0ZTMzODlmYWE2NzNmYTE2N2M2ZDMyMzljZjE3MzZkYWZlMDkwZQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-NTRFLX-SW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE1MHxpbWFnZS9qcGVnfGFEWmxMMmd4TlM4eE1UQXdNelkwTWpFNE16Y3hNQzlKVGtSRFZFaElUMU5GV0ZoZlRsUlNSa3hZWDFOWFh6TXdNSGd6TURBdWFuQm58OGQ1ODFlNzI3MTgwOTRmMTBiZjA5ZGFjNGY0ZTMzODlmYWE2NzNmYTE2N2M2ZDMyMzljZjE3MzZkYWZlMDkwZQ
CONTINENTAL
CONTINENTAL
6INX50FT NUTRIFLEX STATIC WIRE CLEAR
CONTINENTAL CONTINENTAL
Description
6INX50FT NUTRIFLEX STATIC WIRE CLEAR ; FOOD HOSE NON-RETURNABLE 300FT/REL
Food and Beverage Hose; 6" Inside Diameter; 6.87" Outside Diameter; Clear; 25 PSI | 1.7 Bar Operating Pressure
Part #
6INX50FT NUTRIFLEX STATIC WIRE CLEAR
BDI #
24576271
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6INX50FT-NUTRIFLEX-STATIC-WIRE-CLEAR/p/24576271
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
1.148
EAN
0037256081682
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Color
Clear
Operating Temperature Range
-15 To 158 Deg F
Operating Pressure
25 PSI | 1.7 Bar
Typical Use
Transmission of Powder Pellet
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
30" Bend Radius | Clear High-Density Rigid PVC Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
149
Long Description
Food and Beverage Hose; 6" Inside Diameter; 6.87" Outside Diameter; Clear; 25 PSI | 1.7 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.87 Inch | 174.498 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


