https://www.bdiexpress.com/medias/INDCTHHOSEXX-VELOCITY-WT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2M3xpbWFnZS9qcGVnfGFHVmtMMmhrTVM4eE1UQXdNelkwT1RJeU9EZ3pNQzlKVGtSRFZFaElUMU5GV0ZoZlZrVk1UME5KVkZsZlYxUmZNekF3ZURNd01DNXFjR2N8YjY4ZWFlNWRlNTU1MjdmZTNhNTYyY2JjMGI5NmNhYWUzZGUzMjI5NzU5Yjk1OTVmYzJmZTVlMTYwYjdlZDQ0OQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-VELOCITY-WT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2M3xpbWFnZS9qcGVnfGFHVmtMMmhrTVM4eE1UQXdNelkwT1RJeU9EZ3pNQzlKVGtSRFZFaElUMU5GV0ZoZlZrVk1UME5KVkZsZlYxUmZNekF3ZURNd01DNXFjR2N8YjY4ZWFlNWRlNTU1MjdmZTNhNTYyY2JjMGI5NmNhYWUzZGUzMjI5NzU5Yjk1OTVmYzJmZTVlMTYwYjdlZDQ0OQ
CONTINENTAL
CONTINENTAL
6INX60FT VELOCITY WT ORANGE/CLEAR
CONTINENTAL CONTINENTAL
Description
6INX60FT VELOCITY WT ORANGE/CLEAR ; WTR HOSE 60FT/REL
Suction and Discharge Hose; 6" Inside Diameter; 7.15" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear | Orange; 70 PSI | 4.8 Bar Operating Pressure
Part #
20762596
BDI #
24578691
Details
46.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6INX60FT-VELOCITY-WT-ORANGE-CLEAR/p/24578691
Your Price
$ 46.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
1.895
EAN
0037256522499
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Clear | Orange
Operating Temperature Range
-13 To 158 Deg F
Operating Pressure
70 PSI | 4.8 Bar
Price Unit
FT
Package Quantity
60FT
Order in Multiples of
60FT
Minimum Order Quantity
60 FEET
Inch - Metric
Inch
Other Features
10" Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
257.4
Long Description
Suction and Discharge Hose; 6" Inside Diameter; 7.15" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear | Orange; 70 PSI | 4.8 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
7.15 Inch | 181.61 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

