https://www.bdiexpress.com/medias/INDGATXXXXXX-LOLPLUSLOCK-ONHOSE-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8OTExOHxpbWFnZS9qcGVnfGFHVTRMMmd3TWk4eE1EVTRNakExTXpBMk1EWXpPQzlKVGtSSFFWUllXRmhZV0ZoZlRFOU1VRXhWVTB4UFEwdGZUMDVJVDFORlgxSkZSRjh6TURCNE16QXdMbXB3Wnd8MzBiNWM1MGViNWEwN2M2MDkyZmNmZGMxNjFlMTBhNjc0YjIyM2M1NDg3YTYyYzcwYzgyZjNlYTFhMGE0YTMzOA
https://www.bdiexpress.com/medias/INDGATXXXXXX-LOLPLUSLOCK-ONHOSE-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8OTExOHxpbWFnZS9qcGVnfGFHVTRMMmd3TWk4eE1EVTRNakExTXpBMk1EWXpPQzlKVGtSSFFWUllXRmhZV0ZoZlRFOU1VRXhWVTB4UFEwdGZUMDVJVDFORlgxSkZSRjh6TURCNE16QXdMbXB3Wnd8MzBiNWM1MGViNWEwN2M2MDkyZmNmZGMxNjFlMTBhNjc0YjIyM2M1NDg3YTYyYzcwYzgyZjNlYTFhMGE0YTMzOA
GATES
GATES
6LOLR 300FT/REEL
GATES GATES
Description
6LOLR XREEL HYDRAULIC HOSE ; POR LOL PLUS LOCK-ON 300FT/REL
Hydraulic; 3/8" Inside Diameter; 0.63" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 300 PSI - 21 Bar Operating Pressure
Part #
32842543
BDI #
1113191
Details
3.97
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6LOLR-300FT-REEL/p/1113191
Your Price
$ 3.97 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.059
EAN
0072053228250
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.13
Long Description
Hydraulic; 3/8" Inside Diameter; 0.63" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
0.63 Inch | 16.002 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

