GATES
GATES
6MXTXLRG REEL
GATES GATES
Description
6MXT XLRG REEL HYDRAULIC HOSE ; POR 70367 3/8" ID 1500FT/REL
Hydraulic Hose; 3/8" Inner Diameter; 0.68" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 19200 PSI - 1323.8 Bar Operating Pressure
Part #
46579807
BDI #
23710023
Details
8.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6MXTXLRG-REEL/p/23710023
Your Price
$ 8.96 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.118
EAN
0770075773924
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile and PVC Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
19200 PSI | 1323.8 Bar
Typical Use
High-Pressure Hydraulic Oil Lines
Price Unit
REEL
Package Quantity
1500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 1500 FEET
Inch - Metric
Inch
Other Features
4800 PSI | 330.9 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46579807
Weight / LBS
57.2
Long Description
Hydraulic Hose; 3/8" Inner Diameter; 0.68" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 19200 PSI - 1323.8 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.5 Millimeter
Outside Diameter
0.68 Inch | 17.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


