https://www.bdiexpress.com/medias/INDGATXXXXXX-PROFLEX-HYD-HOSE-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY0N3xpbWFnZS9qcGVnfGFHRTFMMmcyTkM4eE1UQXdORE14TmpRMU1EZzBOaTlKVGtSSFFWUllXRmhZV0ZoZlVGSlBSa3hGV0Y5SVdVUmZTRTlUUlY4eFh6TXdNSGd6TURBdWFuQm58NzQxMzc2MzViYzBjMzBmNThhZGQ3M2ZkMmJhNjAxZDFiYjI1ZThmMzM5NzFkYmUyZDFhYzQzZTAyZmExNDVkMw
https://www.bdiexpress.com/medias/INDGATXXXXXX-PROFLEX-HYD-HOSE-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY0N3xpbWFnZS9qcGVnfGFHRTFMMmcyTkM4eE1UQXdORE14TmpRMU1EZzBOaTlKVGtSSFFWUllXRmhZV0ZoZlVGSlBSa3hGV0Y5SVdVUmZTRTlUUlY4eFh6TXdNSGd6TURBdWFuQm58NzQxMzc2MzViYzBjMzBmNThhZGQ3M2ZkMmJhNjAxZDFiYjI1ZThmMzM5NzFkYmUyZDFhYzQzZTAyZmExNDVkMw
GATES
GATES
6PROFLEX XREEL
GATES GATES
Description
6PROFLEX XREEL HYDRAULIC HOSE
Hydraulic Hose; 0.31" Inside Diameter; 0.65" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4800 PSI | 331 Bar Operating Pressure
Part #
46560693
BDI #
28637763
Details
7.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6PROFLEX-XREEL/p/28637763
Your Price
$ 7.75 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.109
EAN
0770075863106
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
4800 PSI | 331 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
400FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 400 FEET
Inch - Metric
Inch
Other Features
High-Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 0.31" Inside Diameter; 0.65" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4800 PSI | 331 Bar Operating Pressure
Inside Diameter
0.31 Inch | 7.874 Millimeter
Outside Diameter
0.65 Inch | 16.51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

