GATES
GATES
6PROXTXLRG REEL
GATES GATES
Description
6PROXT XLRG REEL HYDRAULIC HOSE ; POR PRO PROXT WIRE BRAID 1500FT/REL
Hydraulic Hose; 3/8" Inner Diameter; 0.68" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 19200 PSI - 1324 Bar Operating Pressure
Part #
46579976
BDI #
23710043
Details
8.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6PROXTXLRG-REEL/p/23710043
Your Price
$ 8.24 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.118
EAN
0770075793151
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile and PVC Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
19200 PSI | 1324 Bar
Typical Use
Agriculture | Construction | Mining | Manufacturing
Price Unit
REEL
Package Quantity
1500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 1500 FEET
Inch - Metric
Inch
Other Features
4800 PSI | 331 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46579976
Long Description
Hydraulic Hose; 3/8" Inner Diameter; 0.68" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 19200 PSI - 1324 Bar Operating Pressure
Outside Diameter
0.68 Inch | 17.3 Millimeter
Inside Diameter
0.375 Inch | 9.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


