Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6PROXTXREEL https://www.bdiexpress.com/medias/INDGATHYDHSE-PROXT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzMnxpbWFnZS9qcGVnfGFHWmpMMmhsT1M4eE1EUTVPRE14T0RRMk56RXdNaTlKVGtSSFFWUklXVVJJVTBWZlVGSlBXRlJmTXpBd2VETXdNQzVxY0djfGRiNjViMWU2Yjg4ZDAyNjJhNDY1NzI5ZjYzZjE2NjIyYjE3ZjcwZTk0YWU0NzY3Y2JlMWM0ZDg2ODkyNzdmY2I
23710033 Hoses 

GATES GATES

6PROXTXREEL

Description

6PROXTXREEL HYDRAULIC HOSE ; POR PRO PROXT WIRE BRAID 400FT/REEL

Hydraulic Hose; 3/8" Inner Diameter; 0.68" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 19200 PSI - 1324 Bar Operating Pressure

Part #

46579946

BDI #
23710033

Details

7.75 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 7.75 / Foot BDIExpress
QTY

Inventory

Total: 2,000

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.12
EAN
0770075787525
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile and PVC Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
19200 PSI | 1324 Bar
Typical Use
Agriculture | Construction | Mining | Manufacturing
Price Unit
REEL
Package Quantity
400FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 400 FEET
Inch - Metric
Inch
Other Features
4800 PSI | 331 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46579946
Long Description
Hydraulic Hose; 3/8" Inner Diameter; 0.68" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 19200 PSI - 1324 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.5 Millimeter
Outside Diameter
0.68 Inch | 17.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh