

GATES
GATES
6PS188X50FT
GATES GATES
Description
6PS188X50' HYDRAULIC HOSE ; POR
Power Steering Hose; 3/8" Inner Diameter; 0.71" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black Color; 6000 PSI - 413.7 Bar Operating Pressure
Part #
86050
BDI #
1113714
Details
14.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6PS188X50FT/p/1113714
Your Price
$ 14.50 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
3.84
EAN
0072053341645
Product Group - BDI
F02192
Type of Hose
Power Steering
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To +149 Deg C
Operating Pressure
6000 PSI | 413.7 Bar
Typical Use
Power Steering
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
1500 PSI - 103.4 Bar Dynamic WP | 2-Braid | High-Strength Nylon Reinforcement
Category - BDI
Hose
Noun
Hose
Keyword String
Power Steering
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
33170108
Long Description
Power Steering Hose; 3/8" Inner Diameter; 0.71" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black Color; 6000 PSI - 413.7 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.71 Inch | 18.034 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh