Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6RFS 300FT/REEL https://www.bdiexpress.com/medias/MFRGATHOSEXX-RFS-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NzR8aW1hZ2UvanBlZ3xhRFJrTDJnMFlTOHhNRGMyTXpNek9EWXhNamMyTmk5TlJsSkhRVlJJVDFORldGaGZVa1pUWDFKRlJGOHpNREI0TXpBd0xtcHdad3w2ZDk1OGZjNjc3ZDY1ZWRhZTFlMDMzMDkyYWNkZDA3NWQwMzJkY2Y3ZmZlZDc1NDU3ODQ4NWE4ZWIxN2ZjZjY5
1113732 Hoses 

GATES GATES

6RFS 300FT/REEL

Description

6RFS XREEL HYDRAULIC HOSE ; POR RFS RED FIRE SUPPRESSANT 300FT/REL

Hydraulic; 3/8" Inside Diameter; 0.68" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 2250 PSI - 158 Bar Operating Pressure

Part #

46573313

BDI #
1113732

Details

11.07 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 11.07 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.113
EAN
0072053671322
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
2250 PSI | 158 Bar
Typical Use
Fire Fighting Equipment | Forestry | Mining
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Bend Radius 5 Inch | Burst Pressure 9000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
46573313
Weight / LBS
0.25
Long Description
Hydraulic; 3/8" Inside Diameter; 0.68" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 2250 PSI - 158 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.68 Inch | 17.272 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh