

GATES
GATES
6X100 BLACK GOLD BULK MATERIAL 300D
GATES GATES
Description
6X100 BLACK GOLD BULK MATERIAL 300D ; OILFIELD HOSE 100FT/REL
Oilfield Hose; 6" Inside Diameter; 7.13" Outside Diameter; Rubber Inner Material; SBR Outer Material; Black; 250 PSI | 17 Bar Operating Pressure
Part #
3129-1014
BDI #
22284619
Details
183.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6X100-BLACK-GOLD-BULK-MATERIAL-300D/p/22284619
Your Price
$ 183.85 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
2.5
EAN
0770075714569
Product Group - BDI
F02192
Type of Hose
Oilfield
Inner Material
Rubber
Outer Material
SBR
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Transfer on Onshore and Offshore Drilling Rig and Platform
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 42 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
31291014
Weight / LBS
551
Long Description
Oilfield Hose; 6" Inside Diameter; 7.13" Outside Diameter; Rubber Inner Material; SBR Outer Material; Black; 250 PSI | 17 Bar Operating Pressure
Outside Diameter
7.13 Inch | 181.102 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh