https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-ABS-MUDOIL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEyOXxpbWFnZS9qcGVnfGFEZGlMMmcwTlM4eE1ESTRNVE00TkRJME56TXlOaTlKVGtSSFFWUklUMU5GV0ZoZlFrZGZRVUpUWDAxVlJFOUpURjlDVEV0Zk16QXdlRE13TUM1cWNHY3xiMWFlNzEwY2Y4Yjc5YmZlZTMwNjUyOTEzMGE3YzI5ZDk3OWMwYzJjNDI2ZDc0MDI0NjQ0YjBjOGRiNjM5Njg3
                
                https://www.bdiexpress.com/medias/INDGATHOSEXX-BG-ABS-MUDOIL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTEyOXxpbWFnZS9qcGVnfGFEZGlMMmcwTlM4eE1ESTRNVE00TkRJME56TXlOaTlKVGtSSFFWUklUMU5GV0ZoZlFrZGZRVUpUWDAxVlJFOUpURjlDVEV0Zk16QXdlRE13TUM1cWNHY3xiMWFlNzEwY2Y4Yjc5YmZlZTMwNjUyOTEzMGE3YzI5ZDk3OWMwYzJjNDI2ZDc0MDI0NjQ0YjBjOGRiNjM5Njg3
                
					
						
									GATES
								GATES
							
						
					6X100 BLACK GOLD MUD AND OIL 300SD
				 
				GATES GATES
Description
						
                            
								6"X100' BLK GOLD MUD AND OIL 300SD ; OILFIELD HOSE 100'/REEL
Oilfield Hose; Mud and Oil; 6" Inside Diameter; 7.4" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
                         	Part #
	                    
	                      	4689-0007
							BDI #
						
	                      	22284731
							
						
Details
                    
                        221.25
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6X100-BLACK-GOLD-MUD-AND-OIL-300SD/p/22284731
						
		
		
		
				Your Price
				
						
							$ 221.25 / Foot
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40142006
					Weight / Kilogram
				3.9
					EAN
				0770075714668
					Product Group - BDI
				F02192
					Type of Hose
				
					Mud and Oil
			Inner Material
				
					Nitrile
			Outer Material
				
					Chloroprene
			Color
				
					Black
			Operating Temperature Range
				
					-40 To 180 Deg F
			Operating Pressure
				
					300 PSI | 21 Bar
			Typical Use
				
					Transfer To Abrasive | Water and Petroleum Based Drilling Fluids
			Price Unit
				
					PALLET
			Package Quantity
				
					100FT
			Order in Multiples of
				
					PALLET
			Minimum Order Quantity
				
					1 PALLET OF 100 FEET
			Inch - Metric
				
					Inch
			Other Features
				
					Bend Radius 60 Inch | Multi-Ply Synthetic Fabric
			Category - BDI
				
					Hose
			Harmonized Tariff Code
				
					4009.11.00.00
			Noun
				
					Hose
			Keyword String
				
					Oilfield
			Manufacturer URL
				
					https://www.gates.com
			Manufacturer Item Number
				
					46890007
			Weight / LBS
				
					859
			Long Description
				
					Oilfield Hose; Mud and Oil; 6" Inside Diameter; 7.4" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
			Inside Diameter
				
					6 Inch | 152.4 Millimeter
			Outside Diameter
				
					7.4 Inch | 187.96 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
