https://www.bdiexpress.com/medias/INDGATHOSEXX-BLK-GOLD-FL-300D-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkwOHxpbWFnZS9qcGVnfGFEUXpMMmd5WWk4eE1ESTRNVE00TXpBek5Ea3hNQzlKVGtSSFFWUklUMU5GV0ZoZlFreExYMGRQVEVSZlJreGZNekF3UkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8NGYwNTEzMGYxY2U0N2Y1OWQzZThkZGI2OGUzYTk4OGE0MWU0OGUyMjU5OTlmNWE3ZGNlNGYwNzMwYmZlZWYxMw
https://www.bdiexpress.com/medias/INDGATHOSEXX-BLK-GOLD-FL-300D-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDkwOHxpbWFnZS9qcGVnfGFEUXpMMmd5WWk4eE1ESTRNVE00TXpBek5Ea3hNQzlKVGtSSFFWUklUMU5GV0ZoZlFreExYMGRQVEVSZlJreGZNekF3UkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8NGYwNTEzMGYxY2U0N2Y1OWQzZThkZGI2OGUzYTk4OGE0MWU0OGUyMjU5OTlmNWE3ZGNlNGYwNzMwYmZlZWYxMw
GATES
GATES
6X200 BLACK GOLD FUEL 300SD
GATES GATES
Description
6"X200' BLK GOLD FUEL 300SD ; OILFIELD HOSE 200'/REEL
Oilfield Hose; 6" Inside Diameter; 7.07" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Part #
4688-0588
BDI #
22284767
Details
231.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6X200-BLACK-GOLD-FUEL-300SD/p/22284767
Your Price
$ 231.09 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
3.03
EAN
0770075395935
Product Group - BDI
F02192
Type of Hose
Oilfield
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Transfer of Refined Fuel | Oil and Other Petrolium Product | Industrial
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 36 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46880588
Weight / LBS
1334
Long Description
Oilfield Hose; 6" Inside Diameter; 7.07" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
7.07 Inch | 179.578 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


