Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6X200 BULK MASTER PLUS 40SD https://www.bdiexpress.com/medias/INDGATHOSEXX-BKMST-PL-35-150-SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk5MnxpbWFnZS9qcGVnfGFEUXlMMmcyWmk4eE1ESTRNVE0zT1RVeU9EY3pOQzlKVGtSSFFWUklUMU5GV0ZoZlFrdE5VMVJmVUV4Zk16VmZNVFV3WDFORVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8ZjliNzFiYWJmOWZhN2Q4Yzk4MTU2YWJhNDczM2E2ODMzZmE2NzZlZTVkMDFlNTczMDQzMzlkOGM2YmExY2QxYw
22285005 Hoses 

GATES GATES

6X200 BULK MASTER PLUS 40SD

Description

6X200 BULK MASTER PLUS 40SD ; MATERIAL HANDLING HOSE 400FT/REL

Material Handling Hose; 6" Inside Diameter; 6.76" Outside Diameter; Rubber Inner Material; SBR Outer Material; Black; 40 PSI | 3 Bar Operating Pressure

Part #

4691-0349

BDI #
22285005

Details

115.17 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 115.17 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
2.3
EAN
0072053801767
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
SBR
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
40 PSI | 3 Bar
Typical Use
Bulk Transfer Via Suction | Gravity or Pneumatic System
Price Unit
PALLET
Package Quantity
200FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 200 FEET
Inch - Metric
Inch
Other Features
Bend Radius 48 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46910349
Weight / LBS
1014
Long Description
Material Handling Hose; 6" Inside Diameter; 6.76" Outside Diameter; Rubber Inner Material; SBR Outer Material; Black; 40 PSI | 3 Bar Operating Pressure
Outside Diameter
6.76 Inch | 171.704 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh