https://www.bdiexpress.com/medias/INDGATHOSEXX-WTRMST-PVC-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwNXxpbWFnZS9qcGVnfGFEQXdMMmd4WlM4eE1ESTRNVE01TmpBME16Z3dOaTlKVGtSSFFWUklUMU5GV0ZoZlYxUlNUVk5VWDFCV1ExOURURkpmTXpBd2VETXdNQzVxY0djfDYxNTZmN2I5ZjU0MjQyYjNhMzc3NDFmZDY3NmRjNmNkYmIwMDhhMjlhOTQzNGUxOGM4NWM0OGUxNWY2NDdkODE
https://www.bdiexpress.com/medias/INDGATHOSEXX-WTRMST-PVC-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwNXxpbWFnZS9qcGVnfGFEQXdMMmd4WlM4eE1ESTRNVE01TmpBME16Z3dOaTlKVGtSSFFWUklUMU5GV0ZoZlYxUlNUVk5VWDFCV1ExOURURkpmTXpBd2VETXdNQzVxY0djfDYxNTZmN2I5ZjU0MjQyYjNhMzc3NDFmZDY3NmRjNmNkYmIwMDhhMjlhOTQzNGUxOGM4NWM0OGUxNWY2NDdkODE
GATES
GATES
6X20FT WATER MASTER PVC 70SD
GATES GATES
Description
6X20' WATER MASTER PVC 70SD ; 20'/PALLET WATER HOSE
Water Hose; 6" Inside Diameter; 7.17" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 70 PSI | 5 Bar Operating Pressure
Part #
7744-1509
BDI #
22285833
Details
92.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/6X20FT-WATER-MASTER-PVC-70SD/p/22285833
Your Price
$ 92.04 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
1.76
EAN
0770075715818
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-13 To 140 Deg F
Operating Pressure
70 PSI | 5 Bar
Typical Use
Rental and Construction Pumping
Price Unit
PALLET
Package Quantity
20FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 20 FEET
Inch - Metric
Inch
Other Features
Bend Radius 10.2 Inch | Textile Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77441509
Long Description
Water Hose; 6" Inside Diameter; 7.17" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 70 PSI | 5 Bar Operating Pressure
Outside Diameter
7.17 Inch | 182.118 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

