Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6X300FT WATER MSTR PLUS PVC LF 100D RED https://www.bdiexpress.com/medias/INDGATHOSEXX-WTPL-PVCFL100-150D-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEwN3xpbWFnZS9qcGVnfGFETTVMMmczTXk4eE1ESTRNVE01TlRZMU1EVTVNQzlKVGtSSFFWUklUMU5GV0ZoZlYxUlFURjlRVmtOR1RERXdNRjh4TlRCRVgxSkZSRjh6TURCNE16QXdMbXB3Wnd8MTgwNjE1N2Q5MDRiNWI5NjhiNmUzMGNhNjZmZWEwOTM1OTg0NGU0NzFhMTQwYmE2NTY3NzdlM2M4OTRhOGM2ZQ
22285801 Hoses 

GATES GATES

6X300FT WATER MSTR PLUS PVC LF 100D RED

Description

6X300' WATER MSTR PLUS PVC LF 100D RED ; 300FT/REL WATER HOSE

Water Hose; 6" Inside Diameter; 6.4" Outside Diameter; PVC Inner Material; PVC Outer Material; Red; 100 PSI | 7 Bar Operating Pressure

Part #

7744-1543

BDI #
22285801

Details

47.96 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 47.96 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.535
EAN
0770075697039
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
PVC
Outer Material
PVC
Color
Red
Operating Temperature Range
-10 To 150 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Mining | Construction | Industrial | Agriculture | Marine Service
Price Unit
PALLET
Package Quantity
300FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 300 FEET
Inch - Metric
Inch
Other Features
Spiral Synthetic Yarn | One Layer Longitudinal Synthetic Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77441543
Long Description
Water Hose; 6" Inside Diameter; 6.4" Outside Diameter; PVC Inner Material; PVC Outer Material; Red; 100 PSI | 7 Bar Operating Pressure
Outside Diameter
6.4 Inch | 162.56 Millimeter
Inside Diameter
6 Inch | 152.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh