https://www.bdiexpress.com/medias/INDGATXXXXXX-DATA-MASTER-CLNG-HOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI5NnxpbWFnZS9qcGVnfGFHWTRMMmhrTkM4eE1UQXdORE14TkRneE1qUTBOaTlKVGtSSFFWUllXRmhZV0ZoZlJFRlVRVjlOUVZOVVJWSmZRMHhPUjE5SVQxTkZYek13TUhnek1EQXVhbkJufGM4NjI4MDJlMjMwNjc3ZDkxNDYzZDE1NGU5ODA2OWUyODk3OGNjMTA3ZmNjZDJiMDk5MmU5ZTZiNTU0M2NjOTU
https://www.bdiexpress.com/medias/INDGATXXXXXX-DATA-MASTER-CLNG-HOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI5NnxpbWFnZS9qcGVnfGFHWTRMMmhrTkM4eE1UQXdORE14TkRneE1qUTBOaTlKVGtSSFFWUllXRmhZV0ZoZlJFRlVRVjlOUVZOVVJWSmZRMHhPUjE5SVQxTkZYek13TUhnek1EQXVhbkJufGM4NjI4MDJlMjMwNjc3ZDkxNDYzZDE1NGU5ODA2OWUyODk3OGNjMTA3ZmNjZDJiMDk5MmU5ZTZiNTU0M2NjOTU
GATES
GATES
7/32X500FT DATA MASTER COOLING
GATES GATES
Description
7/32X500FT DATA MASTER COOLING HOSE
Hydraulic Hose; 0.22" Inside Diameter; 0.4" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 500 PSI | 34 Bar Operating Pressure
Part #
42170059
BDI #
28637770
Details
4.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/7-32X500FT-DATA-MASTER-COOLING/p/28637770
Your Price
$ 4.50 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.023
EAN
0770075878926
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
EPDM
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Emergency Cooling System
Price Unit
FT
Package Quantity
500FT
Order in Multiples of
500FT
Minimum Order Quantity
500 FEET
Inch - Metric
Inch
Other Features
Synthetic Textile Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 0.22" Inside Diameter; 0.4" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 500 PSI | 34 Bar Operating Pressure
Outside Diameter
0.4 Inch | 10.16 Millimeter
Inside Diameter
0.22 Inch | 5.588 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

