Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

70299 MUL MSTR 24GMV MEGAFLEX 1 1/2XCTN https://www.bdiexpress.com/medias/INDGATHOSEXX-MM-GMVMGFLX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0MTV8aW1hZ2UvanBlZ3xhRFE0TDJneVlpOHhNRFE1T0RNd09EazJORE00TWk5SlRrUkhRVlJJVDFORldGaGZUVTFmUjAxV1RVZEdURmhmTXpBd2VETXdNQzVxY0djfDI5Y2QxNjkxNDMwNjgyNTkzYTJkMzhmM2IzOTUzYmU0M2IyNzM2MWRhZWVhNzRhMDViNjA4NmYzYTcxOTg4YWU
22285613 Hoses 

GATES GATES

70299 MUL MSTR 24GMV MEGAFLEX 1 1/2XCTN

Description

70299 MUL MSTR 24GMV MEGAFLEX 1 1/2XCTN ; POR MULTIPURPOSE HOSE 100FT/REL

Hydraulic Hose; 1-1/2" Inner Diameter; 1.9" Outer Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black Color; 640 PSI - 44.1 Bar Operating Pressure

Part #

46882288

BDI #
22285613

Details

34.48 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 34.48 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.4
EAN
0770075735052
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To +275 Deg F
Operating Pressure
640 PSI | 44.1 Bar
Typical Use
Excellent Flexibility | Maximum Resistance To Air | Water | Coolant | Petroleum Lubricating Oils | And Refined Fuels Ideal For Hydraulic Return And Suction Lines | Transferring Refined Fuels Or Other Petroleum Products | And Coolant Lines
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
160 PSI | 11 Bar Dynamic WP | High-Tensile Textile | Helical Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46882288
Weight / LBS
0.88
Long Description
Hydraulic Hose; 1-1/2" Inner Diameter; 1.9" Outer Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black Color; 640 PSI - 44.1 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.9 Inch | 48.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh