

PARKER
PARKER
7095-50304
PARKER PARKER
Description
7095-50304 OIL RESISTANT HOSE ; 1/2"-BLK MPTII-300 PSI 500FT/ROLL
Multipurpose Hose; 1/2" Inside Diameter; 0.9" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Part #
7095-50304
BDI #
21483787
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/7095-50304/p/21483787
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.118
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-20 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Agriculture | Construction | Foundries | General Industrial
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Multiple Textile Plies
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
130
Long Description
Multipurpose Hose; 1/2" Inside Diameter; 0.9" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.9 Inch | 22.86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh